Motion
208UCBN4A400A_B

FALK
208UCBN4A400A_B

4:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
MI ITEM #04850209
MFR #208UCBN4A400A_B
List Price$12,941.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A400A_B

4:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
MI ITEM #04850209
MFR #208UCBN4A400A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,941.66/each for your price

Overview

Mfr description
208UCBN4A400 A B ULTRAMITE 425.69:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    4.00:1
  • Ratio
    4:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Ductile Iron
  • Case Size
    2080
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • Max Input Horsepower
    24.1 hp
  • Overhung Load Capacity
    1750 lbf
  • Series
    UltraMax
  • Nominal Ratio
    15:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text