Motion
208UCBN4A450A_A

FALK
208UCBN4A450A_A

4.50:1 Ratio, C-Face Input Type, 114.30 mm, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850210
MFR #208UCBN4A450A_A
List Price$12,941.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A450A_A

4.50:1 Ratio, C-Face Input Type, 114.30 mm, 4.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850210
MFR #208UCBN4A450A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,941.66/each for your price

Overview

Mfr description
208UCBN4A450 A A ULTRAMITE 480.51:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.50:1
  • Ratio
    4.50:1
  • Input Type
    C-Face
  • Bore Diameter
    4.5000 in, 114.30 mm
  • Output Shaft Diameter
    4.5000 in, 114.30 mm
  • NEMA / IEC Frame Size
    450
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    100N-m;885
  • Standards Met
    RoHS Compliant
  • Series
    Series 2000
  • Nominal Ratio
    4.5:1
  • Output Bore Type
    Keyed Hollow Bore
  • Manufacturer Catalog Number
    P3NFA98DSM
  • Torque Rating (in-lb)
    885.0 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text