Overview
Mfr description
208UCBN4A450 A B ULTRAMITE 480.51:1
Specifications
- Reducer TypePlanetary
- Ratio4.50:1
- Actual Ratio4.50:1
- Input TypeC-Face
- Reduction4.50:1
- NEMA / IEC Frame Size450
- Nominal Ratio4.5:1
- SeriesSeries 2000
- Output Bore TypeHollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data