Motion
208UCBN4A500A_A

FALK
208UCBN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04850212
MFR #208UCBN4A500A_A
Price$13,355.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCBN4A500A_A

5:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04850212
MFR #208UCBN4A500A_A

Mfr description
208UCBN4A500 A A ULTRAMITE 513.04:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,355.81/each

Specifications

Dimensions

  • Maximum Output RPM
    351 rpm
  • Maximum Output Torque
    852
  • NEMA / IEC Frame Size
    182TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    500:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    5 hp
  • Overhung Load Capacity
    611 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10.0 hp
  • Torque Rating (in-lb)
    852 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)