Overview
Mfr description
208UCFN2A11 A D ULTRAMITE 11.47:1
Specifications
- Reducer TypeConcentric
- Ratio11.47:1
- Actual Ratio10.12:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T
- Case Size208
- Nominal Ratio10:1
- SeriesSeries 612
- Output Bore TypeHollow Bore with Keyway
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data