Overview
Mfr description
208UCFN2A11 A E ULTRAMITE 11.47:1
Specifications
- Reducer TypeConcentric
- Ratio11:1
- Actual Ratio11.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size215T
- Case Size208
- Nominal Ratio11:1
- SeriesSeries 612
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data