Motion
208UCFN2A11 N

FALK
208UCFN2A11 N

11.12:1 Reduction, 11.12:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04850217
MFR #208UCFN2A11 N
Price$10,072.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A11 N

11.12:1 Reduction, 11.12:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04850217
MFR #208UCFN2A11 N

Mfr description
208UCFN2A11 N ULTRAMITE 11.47:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,072.71/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    157 rpm
  • Maximum Output Torque
    565
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    11.12:1
  • Service Factor
    1.0
  • Shaft Length
    2.0000 in

Details

  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    208UCFN2A11 N
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Helical
  • Reduction
    11.12:1
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    3.0 hp
  • Torque Rating (in-lb)
    565 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)