Motion
208UCFN2A12 A_D

FALK
208UCFN2A12 A_D

12:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850219
MFR #208UCFN2A12 A_D
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A12 A_D

12:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04850219
MFR #208UCFN2A12 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,110.30/each

Specifications

Dimensions

  • Maximum Output RPM
    144 rpm
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.5000 in
  • Ratio
    12:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX

Overview

Mfr description
208UCFN2A12 A D ULTRAMITE 12.92:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought