1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
208UCFN2A12 N
12:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #
04850221
MFR #
208UCFN2A12 N
Price
$10,072.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 208UCFN2A12 N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
208UCFN2A12 N
12:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #
04850221
MFR #
208UCFN2A12 N
Mfr description
208UCFN2A12 N ULTRAMITE 12.92:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10,072
.71
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Output Shaft Diameter
1.2500 in, 31.75 mm
Output Size
1.2500 in
Ratio
12:1
Details
Input Type
C-Face
Reducer Type
Concentric
Series
ULTRAMAX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items