Motion
208UCFN2A14 A_E

FALK
208UCFN2A14 A_E

13.96:1 Ratio, Motor Adapter Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
MI ITEM #04850224
MFR #208UCFN2A14 A_E
List Price$9,445.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A14 A_E

13.96:1 Ratio, Motor Adapter Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
MI ITEM #04850224
MFR #208UCFN2A14 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,445.24/each for your price

Overview

Mfr description
208UCFN2A14 A E ULTRAMITE 15.04:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    13.96:1
  • Ratio
    13.96:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • NEMA / IEC Frame Size
    140TC
  • Mounting
    Horizontal
  • Manufacturer Reducer Size
    208
  • Housing Material
    Ductile Iron
  • Case Size
    208
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    14:1
  • Manufacturer Catalog Number
    208UCFN2A14
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text