Motion
208UCFN2A14 N

FALK
208UCFN2A14 N

15:1 Ratio, C-Face Input Type, 1.3750 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850225
MFR #208UCFN2A14 N
List Price$9,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A14 N

15:1 Ratio, C-Face Input Type, 1.3750 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850225
MFR #208UCFN2A14 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,760.39/each for your price

Overview

Mfr description
208UCFN2A14 N ULTRAMITE 15.04:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    C-Face
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Cast Iron
  • Case Size
    208
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    880
  • Max Input Horsepower
    15 hp
  • Service Factor
    1.4
  • Series
    UltraMax
  • Nominal Ratio
    14:1
  • Shaft Length
    4.0000 in
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text