Motion
208UCFN2A16 A_C

FALK
208UCFN2A16 A_C

16:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Flange Mount
Mi Item #04850228
MFR #208UCFN2A16 A_C
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A16 A_C

16:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Flange Mount
Mi Item #04850228
MFR #208UCFN2A16 A_C

Mfr description
208UCFN2A16 A C ULTRAMITE 16.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,110.30/each

Specifications

Dimensions

  • Maximum Output Torque
    915.17 N-m;8100
  • NEMA / IEC Frame Size
    254TC/256TC
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Ratio
    16:1
  • Service Factor
    1.0
  • Shaft Length
    95.25 mm;3.7500 in
  • Weight
    74.84 kg, 165 lb

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    11.04 kW;14.8 hp
  • Mounting
    Flange Mount
  • Output Bore Type
    Solid Shaft
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    8100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)