Motion
208UCFN2A16 A_D

FALK
208UCFN2A16 A_D

15:1 Ratio, Hollow Bore Input Type, Cast Iron Housing Material
Mi Item #04850229
MFR #208UCFN2A16 A_D
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A16 A_D

15:1 Ratio, Hollow Bore Input Type, Cast Iron Housing Material
Mi Item #04850229
MFR #208UCFN2A16 A_D

Mfr description
208UCFN2A16 A D ULTRAMITE 16.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,110.30/each

Specifications

Dimensions

  • Output Size
    2.0000 in
  • Ratio
    16:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Hollow Bore
  • Max Input Horsepower
    11.1 kW;14.9 hp
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)