Motion
208UCFN2A16 A E ULTRAMITE

FALK
208UCFN2A16 A E ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 16.69:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850230
MFR #208UCFN2A16 A E ULTRAMITE
List Price$9,445.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A16 A E ULTRAMITE

In-Line Helical Concentric Gear Box - Double Reduction, 16.69:1 Ratio, Solid Shaft Input Type, 1.1250 in Input Size, Cast Iron Housing Material
MI ITEM #04850230
MFR #208UCFN2A16 A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,445.24/each for your price

Overview

Mfr description
208UCFN2A16 A E ULTRAMITE 16.69:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    16.69:1
  • Input Type
    Solid Shaft
  • Input Size
    1.1250 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    208
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    219.000 @ 3500 rpm input
  • Maximum Output Torque
    9540 in-lbs @ 219 rpm
  • Max Input Horsepower
    32.900 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    15.553 in
  • UPC_NO
    782934325670
  • Weight
    160.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought