Specifications
Dimensions
- Maximum Output RPM109 rpm
- Ratio16:1
Details
- Country of OriginUS
- Input TypeHollow Bore
- Max Input Horsepower1.5 hp
- Reducer TypeHelical
- Reduction16:1
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)