Motion
208UCFN2A18 A_C

FALK
208UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850234
MFR #208UCFN2A18 A_C
List Price$10,765.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A18 A_C

18:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04850234
MFR #208UCFN2A18 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.79/each for your price

Overview

Mfr description
208UCFN2A18 A C ULTRAMITE 18.26:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    18:1
  • Actual Ratio
    18.00:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    182T, 184T
  • Nominal Ratio
    18:1
  • Series
    Series 612
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text