Motion
208UCFN2A18 A_E

FALK
208UCFN2A18 A_E

18:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
Mi Item #04850236
MFR #208UCFN2A18 A_E
Price$9,747.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A18 A_E

18:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
Mi Item #04850236
MFR #208UCFN2A18 A_E

Mfr description
208UCFN2A18 A E ULTRAMITE 18.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,747.51/each

Specifications

Dimensions

  • Output Size
    2.1250 in
  • Ratio
    18:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)