Motion
208UCFN2A18 N

FALK
208UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04850237
MFR #208UCFN2A18 N
List Price$9,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04850237
MFR #208UCFN2A18 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,760.39/each for your price

Overview

Mfr description
208UCFN2A18 N ULTRAMITE 18.26:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    18:1
  • Actual Ratio
    18.01:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    18:1
  • Series
    UltraMax
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text