Motion
208UCFN2A20 A_C

FALK
208UCFN2A20 A_C

20:1 Ratio, C-Face Input Type
MI ITEM #04850240
MFR #208UCFN2A20 A_C
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A20 A_C

20:1 Ratio, C-Face Input Type
MI ITEM #04850240
MFR #208UCFN2A20 A_C

Mfr description
208UCFN2A20 A C ULTRAMITE 20.66:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,110.30/each

Specifications

Dimensions

  • Maximum Output Torque
    1000 N-m;8850
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    50 mm
  • Ratio
    20:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    8850 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)