Motion
208UCFN2A20 A_D

FALK
208UCFN2A20 A_D

20:1 Ratio, Motor Adapter Input Type
Mi Item #04850241
MFR #208UCFN2A20 A_D
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A20 A_D

20:1 Ratio, Motor Adapter Input Type
Mi Item #04850241
MFR #208UCFN2A20 A_D

Mfr description
208UCFN2A20 A D ULTRAMITE 20.66:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,110.30/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    1000 N-m;880
  • NEMA / IEC Frame Size
    56C
  • Output Size
    50 mm
  • Ratio
    20:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 kW;1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)