Motion
208UCFN2A20 A_E

FALK
208UCFN2A20 A_E

20:1 Ratio, Hollow Bore Input Type
MI ITEM #04850242
MFR #208UCFN2A20 A_E
List Price$9,445.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A20 A_E

20:1 Ratio, Hollow Bore Input Type
MI ITEM #04850242
MFR #208UCFN2A20 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,445.24/each for your price

Overview

Mfr description
208UCFN2A20 A E ULTRAMITE 20.66:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    20.25:1
  • Ratio
    20:1
  • Input Type
    Hollow Bore
  • Case Size
    050
  • Maximum Output RPM
    50 rpm
  • Maximum Output Torque
    500
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1.25
  • Series
    2000
  • Nominal Ratio
    20:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    0.5 hp
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text