Motion
208UCFN2A22 A_C

FALK
208UCFN2A22 A_C

22.45:1 Ratio, Motor Adapter Input Type, 1.3750 in Output Shaft Diameter
Mi Item #04850246
MFR #208UCFN2A22 A_C
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A22 A_C

22.45:1 Ratio, Motor Adapter Input Type, 1.3750 in Output Shaft Diameter
Mi Item #04850246
MFR #208UCFN2A22 A_C

Mfr description
208UCFN2A22 A C ULTRAMITE 23.32:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,110.30/each

Specifications

Dimensions

  • Case Size
    208
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    35 mm
  • Ratio
    22.45:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)