Motion
208UCFN2A22 A_D

FALK
208UCFN2A22 A_D

22:1 Reduction, 22:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850247
MFR #208UCFN2A22 A_D
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A22 A_D

22:1 Reduction, 22:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04850247
MFR #208UCFN2A22 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,110.30/each

Specifications

Dimensions

  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    2030
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    22:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    2.48 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    880 lbf
  • Reducer Type
    Concentric Helical
  • Reduction
    22:1
  • Series
    208UCFN2
  • Thermal Horsepower Rating
    8.5 hp
  • Torque Rating (in-lb)
    2030 in-lb

Overview

Mfr description
208UCFN2A22 A D ULTRAMITE 23.32:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought