Motion
208UCFN2A22 A_E

FALK
208UCFN2A22 A_E

2.25:1 Reduction, 2.25:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
MI ITEM #04850248
MFR #208UCFN2A22 A_E
Price$9,445.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A22 A_E

2.25:1 Reduction, 2.25:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Horizontal, Ductile Iron Housing Material
MI ITEM #04850248
MFR #208UCFN2A22 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,445.24/each

Specifications

Dimensions

  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    2.25:1
  • Shaft Length
    2.7500 in
  • Weight
    12.47 kg, 27.5 lb

Details

  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    3.13 hp
  • Mounting
    Horizontal
  • Overhung Load Capacity
    11120.55 N, 2500 lbf
  • Reducer Type
    Concentric
  • Reduction
    2.25:1
  • Series
    208UCFN2
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
208UCFN2A22 A E ULTRAMITE 23.32:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought