Motion
208UCFN2A22 N

FALK
208UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size, Cast Iron Housing Material
MI ITEM #04850249
MFR #208UCFN2A22 N
List Price$9,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 1.3750 in Input Size, Cast Iron Housing Material
MI ITEM #04850249
MFR #208UCFN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,760.39/each for your price

Overview

Mfr description
208UCFN2A22 N ULTRAMITE 23.32:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    22:1
  • Actual Ratio
    22.48:1
  • Input Type
    Inline Adapter
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    215T
  • Housing Material
    Cast Iron
  • Nominal Ratio
    22:1
  • Series
    Series 612
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text