Motion
208UCFN2A28 A_E

FALK
208UCFN2A28 A_E

28:1 Ratio, Hollow Bore Input Type
MI ITEM #04850254
MFR #208UCFN2A28 A_E
List Price$9,445.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A28 A_E

28:1 Ratio, Hollow Bore Input Type
MI ITEM #04850254
MFR #208UCFN2A28 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,445.24/each for your price

Overview

Mfr description
208UCFN2A28 A E ULTRAMITE 28.27:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    28:1
  • Actual Ratio
    28.00:1
  • Input Type
    Hollow Bore
  • Bore Diameter
    2.8125 in, 71.44 mm
  • Nominal Ratio
    28:1
  • Series
    Series 612
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Manufacturer Catalog Number
    208UCFN2A28
  • Output Size
    2.8125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text