Motion
208UCFN2A32 A_C

FALK
208UCFN2A32 A_C

30:1 Ratio, Motor Adapter Input Type, Horizontal/Vertical, Ductile Iron Housing Material
MI ITEM #04850262
MFR #208UCFN2A32 A_C
List Price$10,765.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A32 A_C

30:1 Ratio, Motor Adapter Input Type, Horizontal/Vertical, Ductile Iron Housing Material
MI ITEM #04850262
MFR #208UCFN2A32 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.79/each for your price

Overview

Mfr description
208UCFN2A32 A C ULTRAMITE 32.97:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    30.45:1
  • Ratio
    30:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    2.0000 in, 50.80 mm
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Horizontal/Vertical
  • Housing Material
    Ductile Iron
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    99.43 N-m;880
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 15 IN
  • Nominal Ratio
    30:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text