Motion
208UCFN2A32 A_D

FALK
208UCFN2A32 A_D

30:1 Ratio, Motor Adapter Input Type, Ductile Iron Housing Material
MI ITEM #04850263
MFR #208UCFN2A32 A_D
List Price$10,765.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A32 A_D

30:1 Ratio, Motor Adapter Input Type, Ductile Iron Housing Material
MI ITEM #04850263
MFR #208UCFN2A32 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.79/each for your price

Overview

Mfr description
208UCFN2A32 A D ULTRAMITE 32.97:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    30.45:1
  • Ratio
    30:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Ductile Iron
  • Case Size
    G32
  • Maximum Output RPM
    58 rpm
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    2250 lbf
  • Series
    Series 612
  • Nominal Ratio
    30:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text