Motion
208UCFN2A32 A_E

FALK
208UCFN2A32 A_E

32:1 Ratio, C-Face Input Type
Mi Item #04850264
MFR #208UCFN2A32 A_E
Price$9,747.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A32 A_E

32:1 Ratio, C-Face Input Type
Mi Item #04850264
MFR #208UCFN2A32 A_E

Mfr description
208UCFN2A32 A E ULTRAMITE 32.97:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,747.51/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    58 rpm
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    32:1
  • Service Factor
    1.0

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.1 kW;1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)