Overview
Mfr description
208UCFN2A32 N ULTRAMITE 32.97:1
Specifications
- Reducer TypeInline Planetary
- Ratio32.97:1
- Actual Ratio31.622:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size145TC
- Case SizeG32
- Nominal Ratio30:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data