Overview
Mfr description
208UCFN2A36 A C ULTRAMITE 36.21:1
Specifications
- Reducer TypeHelical
- Ratio36:1
- Actual Ratio36.45:1
- Input TypeC-Face
- NEMA / IEC Frame Size182T/184T
- Nominal Ratio36:1
- SeriesUltraMax
- Output Bore TypeHollow Bore
- Manufacturer Catalog Number208UCFN2A36
- Output Size2.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data