Overview
Mfr description
208UCFN2A36 A D ULTRAMITE 36.21:1
Specifications
- Ratio3:1
- Actual Ratio3.06:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size215T
- Max Input Horsepower10 hp
- Nominal Ratio3:1
- SeriesSeries 612
- Thermal Horsepower Rating10 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data