Overview
Mfr description
208UCFN2A36 N ULTRAMITE 36.21:1
Specifications
- Reducer TypeHelical
- Ratio36:1
- Actual Ratio36.00:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size208
- Nominal Ratio36:1
- SeriesUltraMax
- Output Size2.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data