Motion
208UCFN2A45 A_C

FALK
208UCFN2A45 A_C

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850274
MFR #208UCFN2A45 A_C
List Price$10,765.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A45 A_C

5:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850274
MFR #208UCFN2A45 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,765.79/each for your price

Overview

Mfr description
208UCFN2A45 A C ULTRAMITE 44.38:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    4.71:1
  • Ratio
    5:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    215T
  • Maximum Output RPM
    370 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    10 hp
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text