Motion
208UCFN2A45 A_D

FALK
208UCFN2A45 A_D

45:1 Ratio, C-Face Input Type
MI ITEM #04850275
MFR #208UCFN2A45 A_D
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A45 A_D

45:1 Ratio, C-Face Input Type
MI ITEM #04850275
MFR #208UCFN2A45 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,110.30/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    271.16 N-m;2400
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.5000 in
  • Ratio
    45:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2400 in-lb

Overview

Mfr description
208UCFN2A45 A D ULTRAMITE 44.38:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought