Motion
208UCFN2A45 N

FALK
208UCFN2A45 N

45:1 Reduction, 45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
MI ITEM #04850277
MFR #208UCFN2A45 N
List Price$9,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A45 N

45:1 Reduction, 45:1 Ratio, Inline Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
MI ITEM #04850277
MFR #208UCFN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,760.39/each for your price

Overview

Mfr description
208UCFN2A45 N ULTRAMITE 44.38:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    44.98:1
  • Ratio
    45:1
  • Input Type
    Inline Adapter
  • Country of Origin
    US
  • Output Shaft Diameter
    1.2500 in
  • Reduction
    45:1
  • NEMA / IEC Frame Size
    140TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    208
  • Case Size
    208
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    2240
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    45:1
  • Shaft Length
    2.5000 in
  • Weight
    50 lb
  • Torque Rating (in-lb)
    2240 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text