Motion
208UCFN2A5.0 A_E

FALK
208UCFN2A5.0 A_E

5:1 Ratio, C-Face Input Type, 0.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850280
MFR #208UCFN2A5.0 A_E
Price$9,747.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A5.0 A_E

5:1 Ratio, C-Face Input Type, 0.5000 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850280
MFR #208UCFN2A5.0 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,747.51/each

Specifications

Dimensions

  • Case Size
    030
  • Center Distance
    1.0000 in, 25.40 mm
  • Input Size
    0.5000 in
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    17 N-m;150
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    5:1
  • Shaft Length
    25.40 mm;1.0000 in

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.75 kW;1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    150 in-lb

Overview

Mfr description
208UCFN2A5.0 A E ULTRAMITE 5.214:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought