Motion
208UCFN2A5.0 N

FALK
208UCFN2A5.0 N

5:1 Ratio, C-Face Input Type
MI ITEM #04850281
MFR #208UCFN2A5.0 N
Price$10,072.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A5.0 N

5:1 Ratio, C-Face Input Type
MI ITEM #04850281
MFR #208UCFN2A5.0 N

Mfr description
208UCFN2A5.0 N ULTRAMITE 5.214:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,072.71/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    210TC
  • Output Size
    1.6250 in
  • Ratio
    5:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric Helical
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)