Overview
Mfr description
208UCFN2A5.6 N ULTRAMITE 5.792:1
Specifications
- Reducer TypeConcentric
- Ratio5.6:1
- Actual Ratio5.6:1
- Input TypeC-Face
- NEMA / IEC Frame Size215T
- Housing MaterialCast Iron
- Nominal Ratio5.6:1
- SeriesSeries 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data