Motion
208UCFN2A56 A_B

FALK
208UCFN2A56 A_B

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #04850293
MFR #208UCFN2A56 A_B
Price$9,727.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A56 A_B

15:1 Ratio, Motor Adapter Input Type, 1.2500 in Input Size
Mi Item #04850293
MFR #208UCFN2A56 A_B

Mfr description
208UCFN2A56 A B ULTRAMITE 55.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,727.59/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Input Size
    1.2500 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    2.0000 in
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)