Motion
208UCFN2A56 A_C

FALK
208UCFN2A56 A_C

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850294
MFR #208UCFN2A56 A_C
Price$11,110.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A56 A_C

15:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850294
MFR #208UCFN2A56 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,110.30/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    120 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    56:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Reducer Type
    Planetary
  • Series
    Series 2000

Overview

Mfr description
208UCFN2A56 A C ULTRAMITE 55.80:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought