Motion
208UCFN2A56 N

FALK
208UCFN2A56 N

5:1 Ratio, Inline Adapter Input Type, 47.63 mm, 1.8750 in Output Shaft Diameter
Mi Item #04850297
MFR #208UCFN2A56 N
Price$10,072.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A56 N

5:1 Ratio, Inline Adapter Input Type, 47.63 mm, 1.8750 in Output Shaft Diameter
Mi Item #04850297
MFR #208UCFN2A56 N

Mfr description
208UCFN2A56 N ULTRAMITE 55.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,072.71/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output RPM
    338 rpm
  • Maximum Output Torque
    324 N-m;2870
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    1.8750 in, 47.63 mm
  • Output Size
    1.8750 in
  • Ratio
    56:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    11.5 kW;15.4 hp
  • Reducer Type
    Helical
  • Series
    208UCFN2
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    2870 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)