Overview
Mfr description
208UCFN2A6.3 A D ULTRAMITE 6.442:1
Specifications
- Reducer TypeConcentric
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio6.3:1
- SeriesUltraMax
- Output Bore TypeKeyed Hollow Bore
- Output Size1.4375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data