Motion
208UCFN2A6.3 A_E

FALK
208UCFN2A6.3 A_E

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850300
MFR #208UCFN2A6.3 A_E
Price$9,747.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A6.3 A_E

6.3:1 Reduction, 6.3:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850300
MFR #208UCFN2A6.3 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,747.51/each

Specifications

Dimensions

  • Case Size
    208
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    6.3:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Planetary
  • Reduction
    6.3:1
  • Series
    Series 2000

Overview

Mfr description
208UCFN2A6.3 A E ULTRAMITE 6.442:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought