Motion
208UCFN2A6.3 N

FALK
208UCFN2A6.3 N

6.3:1 Reduction, 6.3:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850301
MFR #208UCFN2A6.3 N
List Price$9,760.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A6.3 N

6.3:1 Reduction, 6.3:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04850301
MFR #208UCFN2A6.3 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,760.39/each for your price

Overview

Mfr description
208UCFN2A6.3 N ULTRAMITE 6.442:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    6.3:1
  • Actual Ratio
    6.3:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Reduction
    6.3:1
  • NEMA / IEC Frame Size
    215T
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    6.3:1
  • Series
    2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text