Motion
208UCFN2A9.0 A_E

FALK
208UCFN2A9.0 A_E

09:1 Reduction, 9:1 Ratio, C-Face Input Type
MI ITEM #04850308
MFR #208UCFN2A9.0 A_E
Price$9,747.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN2A9.0 A_E

09:1 Reduction, 9:1 Ratio, C-Face Input Type
MI ITEM #04850308
MFR #208UCFN2A9.0 A_E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,747.51/each

Specifications

Dimensions

  • Maximum Output RPM
    194 rpm
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    9:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    2 hp
  • Reducer Type
    Concentric
  • Reduction
    09:1
  • Series
    ULTRAMAX

Overview

Mfr description
208UCFN2A9.0 A E ULTRAMITE 9.352:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought