Specifications
Dimensions
- NEMA / IEC Frame Size210TC
- Output Size2.0000 in
- Ratio9:1
Details
- Input TypeInline Adapter
- Reducer TypeHelical
- Reduction09:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)