Motion
208UCFN3A100 A_B

FALK
208UCFN3A100 A_B

100:1 Ratio, Motor Adapter Input Type
MI ITEM #04850311
MFR #208UCFN3A100 A_B
List Price$11,218.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A100 A_B

100:1 Ratio, Motor Adapter Input Type
MI ITEM #04850311
MFR #208UCFN3A100 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,218.12/each for your price

Overview

Mfr description
208UCFN3A100 A B ULTRAMITE 102.20:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    103.88:1
  • Ratio
    100:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 2000
  • Nominal Ratio
    100:1
  • Output Bore Type
    Hollow Bore with Keyway
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text