Motion
208UCFN3A100 A_C

FALK
208UCFN3A100 A_C

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04850312
MFR #208UCFN3A100 A_C
Price$12,957.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A100 A_C

100:1 Reduction, 100:1 Ratio, Motor Adapter Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04850312
MFR #208UCFN3A100 A_C

Mfr description
208UCFN3A100 A C ULTRAMITE 102.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,957.59/each

Specifications

Dimensions

  • Case Size
    208
  • Maximum Output Torque
    2500
  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Solid Shaft
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Concentric
  • Reduction
    100:1
  • Series
    208UCFN3
  • Thermal Horsepower Rating
    5.0 hp
  • Torque Rating (in-lb)
    2500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)