Motion
208UCFN3A100 N

FALK
208UCFN3A100 N

100:1 Ratio, C-Face Input Type, 1.0000 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #04850313
MFR #208UCFN3A100 N
List Price$11,546.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
208UCFN3A100 N

100:1 Ratio, C-Face Input Type, 1.0000 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #04850313
MFR #208UCFN3A100 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,546.09/each for your price

Overview

Mfr description
208UCFN3A100 N ULTRAMITE 102.20:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    103.88:1
  • Ratio
    100:1
  • Input Type
    C-Face
  • Input Size
    1.0000 in
  • NEMA / IEC Frame Size
    140TC
  • Mounting
    Foot Mount
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    5200
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    100:1
  • Torque Rating (in-lb)
    5200 in-lb
  • Output Size
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text